Beli alat ukur dial indikator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Dial Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp409.900

    monotaro Dial Gauge (Alat Ukur Ketebalan)
    atribut:
    • Back Plate Specification: Flat (back lid with ears included)
    • Measuring Force (N): 1.5 or less
  2. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  3. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  4. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  5. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  6. Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  7. TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp7.699.900

    TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan)
    atribut:
    • Operating Temperature: 0 - 40 degree C
    • Power Supply: SR44 (Button, Silver oxide cell)
  8. TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.299.900

    TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Analog Dial Indicator menghadirkan pembacaan akurat hingga mikron, ideal untuk kontrol kualitas, perakitan, dan inspeksi dimensi. Cocok untuk penggunaan profesional di industri manufaktur.
  9. Insize Compact Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp969.900

    Insize Compact Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Metric Dial Indicator> Jeweled bearing> Bezel diameter 58 mm, stem diameter 8mm> Flat back (lug back is optional)> Meet DIN878> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points
    atribut:
    • Dial Reading: 0-50
  10. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  11. Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.499.900

    Mitutoyo Dial Indicator Standard One Revolution Type (Indikator Dial Stroke Panjang)
    atribut:
    • Graduation (mm): 0.01
    • Specification Range (mm): 0.5
  12. Oxford Precision Rockwell Hardness Tester (Penguji Eccentricity)
    Mulai

    Rp57.999.900

    Oxford Precision Rockwell Hardness Tester (Penguji Eccentricity)
    Deskripsi:
    For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.
    atribut:
    • Range: 20 - 100HRB; 20 - 70HRC; 20 - 88HRA
    • Dimensions (mm): 466x238x630
    • Testing Force (kgf): 588.4N/60kgf 980.7N/100kgf 1471N/150kgf
    • Additional Features: Measure Rockwell A, B & C units of measurement
    • Depth of Throat (mm): 135
    • Display Type: Analogue
    • Product Type: Benchtop Hardness Tester
    • Scale: Newtons; Kilogram Force
    • Standards Met: ASTME18 ISO 6508-2:1999
    • Test Cycle: Manual
Daftar Harga alat ukur dial indikator Terbaru October 2026
monotaro Dial Gauge (Alat Ukur Ketebalan)Rp409.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
KRISBOW Magnetic StandRp309.900
Mitutoyo Magnetic StandRp1.299.900
Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Rp1.099.900
TECLOCK Electronic Digital Indicator (Alat Ukur Ketebalan)Rp7.699.900
TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp2.299.900
Insize Compact Dial Indicator (Alat Ukur Ketebalan)Rp969.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)